Motion
H1E4D
Severe Duty Motor - 1 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #01379690
MFR #H1E4D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 1 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #01379690
MFR #H1E4D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182T
  • Shaft Diameter
    1.1250 in
  • Weight
    75 lbs

Details

  • 2D Drawing
  • Base RPM
    900 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.51.6040
  • Manufacturer Product Page
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    900 rpm
  • Wiring Diagram

Overview

Mfr description
1 HP,875 RPM,H1E4D,208-230/460 & 190/380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought