Motion
H2E4E
Severe Duty Motor - 2 hp, 900 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #01379709
MFR #H2E4E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 2 hp, 900 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #01379709
MFR #H2E4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 HP,875 & 715 RPM,H2E4E,230/460 & 190/3
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180-280) except where noted
  • Rolled steel frame (56-140)
  • Service factor 1.25
  • Aluminum end shields with steel bearing inserts
  • Oversized diagonally split conduit box
  • Field convertible to F2 assembly (180 frame and up)
  • 40°C ambient, NEMA® Design B performance on 60 hertz sine wave power
  • Regreasable shaft-end bearings 180 frame and up
  • Sealed bearings 56-140, double shielded 180-280
  • CE mark on nameplate, removable
  • Epact efficiency
  • All motors that currently have dual voltage will be upgraded to tri-voltage. Please note the catalog number will change as we transition from dual to tri-voltages
  • For example: U1P2B (dual voltage 230/460) will move to U1P2D (tri-voltage 208-230/460 at 60 Hz and 190/380 volts on 50 Hz)
  • Applications: For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Description Keyword
    2 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Motor Poles
    8-pole
  • Shaft Diameter
    1.3750 in
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Harmonization Code
    8501.52.4000
  • Weight
    145 lbs
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text