Specifications
Dimensions
- Mount Hole Screw SizeM4
- Nominal Rail Size15 mm
- Overall Height21 mm
- Overall Length58 mm
- Overall Width38 mm
- Weight0.31 lbs
Details
- Acceleration50 m/s2
- Accuracy ClassHigh
- Ball OptionsStandard Steel Balls
- Bearing Material52100 Bearing Steel
- Block TypeStandard
- Dynamic Load Capacity6375 N, 1433 lbf
- Load Capacity8032 N
- Measurement StandardMetric
- PreloadApproximately 0.03 C
- Resistance FeaturesContamination Resistant
- SeriesAccuMini
- Static Load Capacity15200 N, 3417 lbf
- UPC_NO662486836070
Overview
Mfr description
CD15AABH SLIDE ASSEMBLY
- Thomson's AccuMini Linear Guides offer a superior, patented ball control design for smooth, quiet, low friction linear motion even at high speeds.
- AccuMini's Gothic arch ball groove geometry provides high roll moment capacity - a requirement for stand-alone applications.