Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 3 hp, 900 rpm, 3 ph, 200 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #01379726
MFR #H3E4H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3 HP,870 RPM,H3E4H,200 V,215T

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Description Keyword
    3 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Motor Poles
    8-pole
  • Shaft Diameter
    1.3750 in
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Harmonization Code
    8501.52.4000
  • Weight
    180 lbs
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text