Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 3 hp, 900 rpm, 3 ph, 380//460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Foot Mount
MI ITEM #01379728
MFR #H3E4F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H3E4F MOTOR ( T402)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Description Keyword
    3 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    900 rpm
  • Full Load Efficiency
    84.00 %
  • Shaft Diameter
    1.3750 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Weight
    180 lbs
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text