Specifications
Dimensions
- Frame Size184T
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight105 lbs
Details
- Description Keyword5 hp
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Full Load Efficiency87.50 %
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage380//460 V
- Mounting TypeFoot
- Product TypeSevere Duty Motors
- Synchronous Rpm1800 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)