Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 380//460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #01379768
MFR #H7E1F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H7E1F MOTOR ( T418)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Description Keyword
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    88.50 %
  • Shaft Diameter
    1.3750 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Weight
    160 lbs
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text