Motion
N5966-12T 1-1/4IN 1KW2SS POM

REXNORD INC
N5966-12T 1-1/4IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #01379915
MFR #N5966-12T 1-1/4IN 1KW2SS POM
Your Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5966-12T 1-1/4IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - 12 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #01379915
MFR #N5966-12T 1-1/4IN 1KW2SS POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.05/each(List $87.67)

Overview

Mfr description
114-854-2 N5966-12T 1-1/4 KW2SS
  • 5966 Series Molded Non-Split Sprocket With 12 Teeth And a 1-1/4 Inch Round Shaft-Ready Bore With 1 Keyway And 2 Setscrews Molded In Acetal

Specifications

  • Sprocket Type
    Molded Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1.25 in
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Length Through Bore
    38.1 mm
  • Sprocket Material
    Acetal
  • Outside Diameter
    150.24 mm
  • Weight
    0.73 lbs
  • UPC_NO
    793699261868
  • Hub Type
    Wide
  • Pitch
    150.4 mm
  • Tooth Width
    14.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text