Motion
DGMDC-3-Y-BN-41

VICKERS BY DANFOSS
DGMDC-3-Y-BN-41

System Stak™ Direct Check Valve - Size 03, 72 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port B
MI ITEM #01440224
MFR #DGMDC-3-Y-BN-41
List Price$378.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMDC-3-Y-BN-41

System Stak™ Direct Check Valve - Size 03, 72 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port B
MI ITEM #01440224
MFR #DGMDC-3-Y-BN-41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.88/each for your price

Overview

Mfr description
DGMDC3-YBN-41 CHECK VALVE
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
  • Rugged and reliable

Specifications

  • Check Valve Type
    Direct Check Valve
  • Check Location
    Check in Port B
  • Cracking Pressure
    72 psi
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
  • Size (ISO-4401)
    Size 03
  • Model
    02-312345
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text