Motion
5701
Mi Item #01440434
MFR #5701
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01440434
MFR #5701

Mfr description
5701 BUTTONHEAD FITTING
  • Designed for use where volume flow of lubricant is required, such as bearings on earth moving equipment, conveyors and mining machinery
  • Heat-treated and zinc-plated for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Hex Size
    5/8 in
  • Overall Height
    3/4 in
  • Overall Length
    25/32 in
  • Shank Length
    23/64 in
  • Thread Size
    1/8 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPTF
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)