Motion
S-7TW
Smooth Bore Non-Dissipating Hose - 3/8 in Inner Diameter, 2500 psi Working Pressure, Non-Dissipating Hose Type
MI ITEM #01440452
MFR #S-7TW
Price$15.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smooth Bore Non-Dissipating Hose - 3/8 in Inner Diameter, 2500 psi Working Pressure, Non-Dissipating Hose Type
MI ITEM #01440452
MFR #S-7TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.30/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Hose Covering Material
    Stainless Steel
  • Hose Type
    Non-Dissipating Hose
  • Inner Tube Material
    Teflon
  • ManufacturerName (description attribute)
    Everflex (Danfoss)
  • Operating Temperature Range
    -65 to 450 °F
  • Working Pressure
    2500 psi

Overview

Mfr description
S7 TW-SS BRAID TEFLON HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought