Motion
S-10TW
Smooth Bore Non-Dissipating Hose - 1/2 in Inner Diameter, 1750 psi Working Pressure, Non-Dissipating Hose Type
Mi Item #01440453
MFR #S-10TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smooth Bore Non-Dissipating Hose - 1/2 in Inner Diameter, 1750 psi Working Pressure, Non-Dissipating Hose Type
Mi Item #01440453
MFR #S-10TW

Mfr description
S10 TW-SS BRAID TEFLON HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.66 in

Details

  • Hose Covering Material
    Stainless Steel
  • Hose Type
    Non-Dissipating Hose
  • Inner Tube Material
    Teflon
  • ManufacturerName (description attribute)
    Everflex (Danfoss)
  • Operating Temperature Range
    -65 to 450 °F
  • Working Pressure
    1750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)