Motion
GP7424
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 58 :1 Ratio, 1/8 hp, 180 V, 30.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01440463
MFR #GP7424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 58 :1 Ratio, 1/8 hp, 180 V, 30.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01440463
MFR #GP7424

Mfr description
1/8 GP7424 180VDC MOTOR
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    58 :1
  • Overall Depth
    10.42 in
  • Overall Dimensions
    6.25 in x 10.42 in
  • Overall Width
    6.25 in
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.64 A
  • Full Load Torque
    120 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/8 hp
  • Installation Instructions
  • Insulation Class
    A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    30.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568124192
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)