Specifications
Dimensions
- Frame Size364T
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight790 lbs
Details
- 2D Drawing
- ApplicationsChemical Plants, Foundries, Mines, Paper Plants, Pulp, Saw Mills, Waste Management Facilities
- Base RPM900 rpm
- Description Keyword30 hp
- Duty Condition TypeHostile Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current80.00 / 40.00 A
- Full Load Efficiency91.70 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating54
- Manufacturer Product Page
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower30 hp
- Motor Phase3 ph
- Motor Poles8-pole
- Motor Supply Voltage230/460 V
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Product TypeSevere Duty Motors
- Standards MetCE, NEMA
- Synchronous Rpm900 rpm
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)