Motion
IXF48-1
3 CS Internal Expansion Ferrule 3-60/64 to
Mi Item #01440795
MFR #IXF48-1
Price$117.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 CS Internal Expansion Ferrule 3-60/64 to
Mi Item #01440795
MFR #IXF48-1

Mfr description
IXF-48-1 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.90/each

Specifications

Dimensions

  • Dash Size
    48
  • Hose Dash Size
    48
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    2.735 lbs

Details

  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)