Motion
EM2555T-4
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 404T Frame, OPSB Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #01440929
MFR #EM2555T-4
Price$18,469.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 404T Frame, OPSB Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #01440929
MFR #EM2555T-4

Mfr description
EM2555T-4 100HP,1800RPM,3PH,60HZ,404T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,469.20/each

Specifications

Dimensions

  • Frame Size
    404T
  • Overall Length
    36.9700 in
  • Overall Length C Dimension
    36.97 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1167 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    115.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1780 rpm
  • Description
    100HP, 1780RPM, 3PH, 60HZ, 404T, 4484M, OPSB, F
  • Description Keyword
    100 hp
  • Drive End Bearing
    6316
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    115.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.52.8040
  • Hp
    100 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM2555T-4
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    A
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6312
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568105368
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)