Motion
YAR 210-2F

SKF
YAR 210-2F

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
Mi Item #01440997
MFR #YAR 210-2F
Price$179.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 210-2F

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
Mi Item #01440997
MFR #YAR 210-2F

Mfr description
YAR 210 2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in
  • Weight
    1.7 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316577032201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)