Motion
29240E1MB
Spherical Roller Thrust Bearing - 200 mm Bore, 280 mm OD, 48 mm Width
MI ITEM #01441001
MFR #29240E1MB
Price$7,537.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 200 mm Bore, 280 mm OD, 48 mm Width
MI ITEM #01441001
MFR #29240E1MB

Mfr description
29240-E1-MB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,537.43/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    48 mm
  • Weight
    20.44 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    146133.094 lbf
  • Max Operating Temperature
    200 °C
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    650 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • Static Load Capacity
    595773.381 lbf
  • UPC_NO
    4012802189544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)