Motion
1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB

FALK
1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB

Gear Coupling Hub - 1025, Rough Stock Bore
Mi Item #01441025
MFR #1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB
Price$2,915.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB

Gear Coupling Hub - 1025, Rough Stock Bore
Mi Item #01441025
MFR #1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB

Mfr description
1025G/2-1/2GF HUB, RGD LNG EXP BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,915.49/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Weight
    98.46 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203695
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934006951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)