Motion
SH/SDS-BOLTS
Martin SH/SDS BOLT SET
Mi Item #01441058
MFR #SH/SDS-BOLTS
Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SH/SDS BOLT SET
Mi Item #01441058
MFR #SH/SDS-BOLTS

Mfr description
SH/SDS-BOLTS 3 BOLTS; 3 LOCK WASHERS; 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.23/each

Specifications

Dimensions

  • Flange Outside Diameter
    0 in
  • Flange Thickness
    0 in
  • Height
    0.7
  • Length
    3.3
  • Length Through Bore
    0
  • Storage Dimension Height
    0 in
  • Storage Dimension Length
    0 in
  • Storage Dimension Width
    0
  • Weight
    2.00 lbs, 0.05
  • Width
    2.2

Details

  • Manufacturer Upc Number
    697950183107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)