Motion
SD-BOLTS
Quick Disconnect Bushing - 0 in Flg OD, 0 LTB
Mi Item #01441059
MFR #SD-BOLTS
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 0 in Flg OD, 0 LTB
Mi Item #01441059
MFR #SD-BOLTS

Mfr description
SD-BOLTS KIT CONTAINS:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Flange Outside Diameter
    0 in
  • Flange Thickness
    0 in
  • Storage Dimension Height
    0 in
  • Storage Dimension Length
    0 in
  • Storage Dimension Width
    0
  • Weight
    2.00 lbs

Details

  • Manufacturer Upc Number
    697950183084
  • UPC_NO
    697950183084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)