Motion
SK-BOLTS
Martin SK BOLT SET
Mi Item #01441060
MFR #SK-BOLTS
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SK BOLT SET
Mi Item #01441060
MFR #SK-BOLTS

Mfr description
SK-BOLTS BLACK ZINC PLATE KITS CONTAINS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Flange Outside Diameter
    0 in
  • Flange Thickness
    0 in
  • Height
    0.9
  • Length
    1.5
  • Length Through Bore
    0
  • Storage Dimension Height
    0 in
  • Storage Dimension Length
    0 in
  • Storage Dimension Width
    0
  • Weight
    2.00 lbs, 0.2
  • Width
    1.3

Details

  • Manufacturer Upc Number
    697950183114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)