Motion
F-BOLTS
Martin F BOLT SET
Mi Item #01441063
MFR #F-BOLTS
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin F BOLT SET
Mi Item #01441063
MFR #F-BOLTS

Mfr description
F-BOLTS 9/16X3 5/8 HXHDCAPSCR;2 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • Height
    0.3
  • Length
    4.9
  • Weight
    3
  • Width
    2.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)