Motion
JLM104948-90N03

TIMKEN
JLM104948-90N03

Back to Back Spacer Assembly - 50 mm Bore, 82 mm OD, 21.5 mm Cone Width, 17 mm Cup Width, Class N Precision Rating
Mi Item #01441323
MFR #JLM104948-90N03
Price$301.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM104948-90N03

Back to Back Spacer Assembly - 50 mm Bore, 82 mm OD, 21.5 mm Cone Width, 17 mm Cup Width, Class N Precision Rating
Mi Item #01441323
MFR #JLM104948-90N03

Mfr description
JLM104948 ASSY 90N03 ASSY
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.06/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    82 mm
  • Overall Width
    1.9291 in
  • Weight
    1.93 lbs
  • Width Over Outer Rings
    39.425 mm

Details

  • Abma Precision Rating
    Class N
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    JLM104948
  • Description
    JLM104948 ASSY 90N03 ASSY
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893077819
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM104900
  • UPC_NO
    053893077819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)