Motion
BHS 6
Bearhug Locknut - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.4690 in Width, Stainless Steel
Mi Item #01441349
MFR #BHS 6
Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.4690 in Width, Stainless Steel
Mi Item #01441349
MFR #BHS 6

Mfr description
BHS 6 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.39/each

Specifications

Dimensions

  • Axial Load
    8600 lbs
  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.4690 in
  • Thread Size  
    1.1730-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand
  • UPC_NO
    751968355601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)