Motion
LR5000-2RS
Crowned Yoke Roller - 28 mm Roller Diameter, 10 mm Bore, 12 mm Roller Width, Sealed
Mi Item #01441356
MFR #LR5000-2RS
Price$104.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 28 mm Roller Diameter, 10 mm Bore, 12 mm Roller Width, Sealed
Mi Item #01441356
MFR #LR5000-2RS

Mfr description
LR5000-2RS YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.40/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    28 mm
  • Roller Width  
    12 mm
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    18500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1070 lbf
  • Radial Static Load Capacity
    640 lbf
  • Roller Shape
    Crowned
  • Series
    LR50
  • UPC_NO
    4047643136990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)