Motion
6P20001
Apollo® Ball Valve - 200 psi Max, Inline Flanged, Cast Iron Body
MI ITEM #01441655
MFR #6P20001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - 200 psi Max, Inline Flanged, Cast Iron Body
MI ITEM #01441655
MFR #6P20001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6P-200-01 BALL VALVE
  • Stainless Steel Ball & Stem
  • Cast Iron Body & Retainer
  • Full Port Ball Configuration in all sizes
  • Adjustable Packing Gland
  • Blow-Out Proof Stem Design
  • PTFE Seats and Stem Packing
  • 8” and 10” models supplied with gear operator
  • Large 4-Bolt Actuator Mounting Pad

Specifications

  • Maximum Operating Pressure
    200 psi
  • Body Material
    Cast Iron
  • Porting Style
    Full Port
  • Ball Material
    Stainless Steel
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    350 °F
  • Series
    6P
  • Overall Length
    8 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text