Overview
Mfr description
2404-10-04 STRAIGHT MJ-MP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1/4 in, 5/8 in
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in, 5/8 in
- End 1 Size Type1/4 NPTF, 5/8 JIC 37°
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type1/4 NPTF, 5/8 JIC 37°
- MaterialSteel
- Weight0.16 lbs
- Description Keyword5/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data