Motion
42-GC5400-02 IDL*45TRGH ST EQ F/S

REXNORD INC
42-GC5400-02 IDL*45TRGH ST EQ F/S

10515011 / 42-GC5400-02 IDL 45TRGH ST EQ F/S
MI ITEM #01441762
MFR #42-GC5400-02 IDL*45TRGH ST EQ F/S
List Price$2,119.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5400-02 IDL*45TRGH ST EQ F/S

10515011 / 42-GC5400-02 IDL 45TRGH ST EQ F/S
MI ITEM #01441762
MFR #42-GC5400-02 IDL*45TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,119.61/each for your price

Overview

Mfr description
42-GC5400-02 IDL 45TRGH STL EQ F/S
  • 42-C5400 Factory Sealed Troughing Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    36-3/4 in
  • UPC_NO
    698210835354
  • Weight
    80.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought