Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends36-3/4 in
- Overall Width53 in
- Roll Diameter5 in
- Roller Diameter5.0000 in
- Roller Length15 (Both Side) in, 15 (Center) in
- Weight92.00 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline45 °
- Idler TypeTrougher Impact
- MaterialRubber
- Type Of BearingTapered Roller Bearing