Motion
140FXCB
140FXCB
MI ITEM #01441767
MFR #140FXCB
List Price$274.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140FXCB
MI ITEM #01441767
MFR #140FXCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.74/ft for your price

Overview

Mfr description
140FX COTTERED 10FT LG
  • FX chains feature excellent durability and flexibility for tough applications such as in concrete mixers, earth moving equipment, and mining machines.
  • FX chains are interchangeable with ASME/ANSI standard chains and can operate on the same ASME/ANSI standard sprocket.
  • Increased clearance between pins and bushings allows the chains to accommodate a 4 inch lateral side bow and an 8 degree twist per 4 feet of chain.

Specifications

  • Series
    Specialty
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Roller Diameter
    1.000 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Roller Width
    1.000 in
  • Weight
    5 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text