Specifications
Dimensions
- Nominal Diameter0.7500 in
- Overall Length48.0000 in
- Rail Screw Size#10
Details
- Component TypeShafting
- MaterialAluminum
- Measurement StandardInch
- Mount MaterialAluminum, Steel
- Mounting Surface To Centerline1.50 in
- Options IncludedTapped Hole(s)
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)