Motion
6ACA-6FBO-S

GATES RUBBER CO
6ACA-6FBO-S

Hose End - Steel Material, 5/16 in Hose ID, Female
MI ITEM #01441905
MFR #6ACA-6FBO-S
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACA-6FBO-S

Hose End - Steel Material, 5/16 in Hose ID, Female
MI ITEM #01441905
MFR #6ACA-6FBO-S

Mfr description
6ACA-6FBO-S FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3100 in
  • End 2 Size
    0.3800 in
  • Hose Cut-Off Factor
    0.8500 in, 21.60 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.1000 in
  • Outer Diameter
    0.3750 in
  • SAE Size
    -6
  • Size
    0.3100 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Coating
    Zinc-plated
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection Type
    Braze-On
  • Country of Origin
    US
  • End 1 Style
    Braze-On
  • End Gender
    Female
  • End Type 1
    FBO
  • Fitting Connection Family
    PolarSeal
  • Fitting Shape
    Straight
  • Fitting Type
    Braze-On
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    6ACA-6FBO-S
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053296914
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Braze-On
  • Type
    AC Coupling
  • UPC_NO
    072053296914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)