Motion
VLE2.AK 1/2
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 1/2 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #01442003
MFR #VLE2.AK 1/2
Price$115.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 1/2 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #01442003
MFR #VLE2.AK 1/2

Mfr description
VLE2.AK 1/2" FPT 3000PSI CWP 150PSI WSP
  • VLE2 Series 2-piece medium ball valves are the perfect choice for intermediate pressure hydraulic and industrial applications.
  • Valves are heavy-duty two-piece bar stock construction with phosphate coated bodies and NPT threaded or SAE O-Ring Boss connections in a full port design.
  • Strong and durable.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.55/each

Specifications

Dimensions

  • Overall Height
    2.97 in
  • Overall Length
    2.72 in
  • Port Size
    1/2 NPT
  • Valve Size
    1/2 in
  • Weight
    1.50 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Body Seal Material
    RTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Handle Type
    Lever
  • Harmonization Code
    8481803070
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848003509
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    3000 psi
  • Media Pressure Rating
    Cold Water - 3000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    RTFE
  • Options
    Latching Lockout Handle Kit (Op)
  • Port Connection Type
    Threaded
  • Porting Style
    Full Port
  • Product Types
    Medium Pressure Valve
  • Seat Material
    RTFE
  • Series
    VLE
  • Stem Material
    Nickel Plated Steel
  • Surface Finish
    Zinc Phosphate
  • Temperature Range
    -20 to 425 °F
  • Thread Type
    FNPT
  • Type
    Medium Pressure Valve
  • UPC_NO
    649848003509
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)