Motion
LOJ6 UJ SOLID X SOLID

LOVEJOY INC
LOJ6 UJ SOLID X SOLID

68514417285 Pin & Block U-Joint - Single Joint, 0.7500 in OD, 2.9400 in Length, Steel
Mi Item #01442191
MFR #LOJ6 UJ SOLID X SOLID
Price$77.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LOJ6 UJ SOLID X SOLID

68514417285 Pin & Block U-Joint - Single Joint, 0.7500 in OD, 2.9400 in Length, Steel
Mi Item #01442191
MFR #LOJ6 UJ SOLID X SOLID

Mfr description
LOJ6-UJ-SOLIDXSOLID
  • Offset pin design ideal for use on hand operated, low torque drives
  • Capable for operating angles up to 45° of angular misalignment
  • Application examples: remote control linkages, snow blowers, packaging machinery, awning devices, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.56/each

Specifications

Dimensions

  • Bore Depth
    0.7500 in
  • Joint Diameter
    0.7500 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.6200 in
  • Overall Length
    2.9400 in
  • Pin Height
    1.3500 in
  • Size Code
    LOJ-6
  • Weight
    0.66 lbs

Details

  • Boot Kit Number
    D-6
  • Bore Type
    Solid
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    45 °
  • Max Rpm
    1750 rpm
  • Series
    LOJ
  • Static Breaking Torque
    840 in·lb
  • UPC_NO
    685144172853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)