Motion
SF QD HUB

DODGE
SF QD HUB

Weld-On QD Bushing Hub - Fits SF Bushings, 0.5000 to 2.9375 in Shaft Sizes, Steel Material
Mi Item #01442252
MFR #SF QD HUB
Price$251.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF QD HUB

Weld-On QD Bushing Hub - Fits SF Bushings, 0.5000 to 2.9375 in Shaft Sizes, Steel Material
Mi Item #01442252
MFR #SF QD HUB

Mfr description
SF WELD-ON HUB 228110
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.62/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.8800 in
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Bushing Size
    SF
  • Outside Diameter  
    5.0000 in
  • Overall Length  
    1.0000 in
  • Pilot Diameter  
    4.7500 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16NC
  • Weight
    3.06 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228110
  • Manufacturer Upc Number
    782475642588
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475642588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)