Motion
E  QD HUB

DODGE
E QD HUB

Weld-On QD Bushing Hub - Fits E Bushings, 0.8750 to 3.5000 in Shaft Sizes, Steel Material
Mi Item #01442253
MFR #E QD HUB
Price$371.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E QD HUB

Weld-On QD Bushing Hub - Fits E Bushings, 0.8750 to 3.5000 in Shaft Sizes, Steel Material
Mi Item #01442253
MFR #E QD HUB

Mfr description
E WELD-ON HUB 228111
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.67/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.0000 in
  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Bushing Size
    E
  • Outside Diameter  
    6.2500 in
  • Overall Length  
    1.1250 in
  • Pilot Diameter  
    6.0000 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    1/2-13NC
  • Weight
    5.73 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228111
  • Manufacturer Upc Number
    782475642021
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475642021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)