Motion
F  QD HUB

DODGE
F QD HUB

Weld-On QD Bushing Hub - Fits F Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
Mi Item #01442254
MFR #F QD HUB
Price$436.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F QD HUB

Weld-On QD Bushing Hub - Fits F Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
Mi Item #01442254
MFR #F QD HUB

Mfr description
F WELD-ON HUB 228112
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.6300 in
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    F
  • Outside Diameter  
    7.0000 in
  • Overall Length  
    1.2500 in
  • Pilot Diameter  
    6.7500 in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12NC
  • Weight
    7.63 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228112
  • Manufacturer Upc Number
    782475642311
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475642311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)