Motion
7B-JA
Sleeve Coupling Flange - Spacer Flange, Size 7, Cast Iron Material, JA Bushing
MI ITEM #01442411
MFR #7B-JA
Your Price$107.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, Cast Iron Material, JA Bushing
MI ITEM #01442411
MFR #7B-JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.38/each(List $120.17)

Overview

Mfr description
7B-JA QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    B
  • Coupling Size Code
    7
  • Bore Type
    QD Bushed
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-7/16 in
  • Bushing Size
    JA
  • Hub End Outside Diameter
    2 in
  • Torque Capacity
    2875 in
  • Max Rpm
    5250 rpm
  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277141
  • UPC_NO
    697950277141
  • Material
    Cast Iron
  • Outside Diameter
    4.6350 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text