Motion
9B-SD
Sleeve Coupling Flange - Spacer Flange, Size 9, 1.9375 in Bore, Cast Iron Material, SD Bushing
Mi Item #01442412
MFR #9B-SD
Price$141.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 9, 1.9375 in Bore, Cast Iron Material, SD Bushing
Mi Item #01442412
MFR #9B-SD

Mfr description
9B-SD QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bushing Size
    SD
  • Coupling Overall Length
    4-5/8 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3-3/16 in
  • Length Through Bore  
    1.625 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    11.4 (Hytrel) hp, 2.8 (TPR) hp
  • Hub Flange Type Code
    B
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277844
  • Material
    Cast Iron
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    7200 in
  • UPC_NO
    697950277844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)