Motion
11B-SF
Sleeve Coupling Flange - Spacer Flange, Size 11, 2.7500 in Bore, Cast Iron Material, SF Bushing
Mi Item #01442413
MFR #11B-SF
Price$225.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, 2.7500 in Bore, Cast Iron Material, SF Bushing
Mi Item #01442413
MFR #11B-SF

Mfr description
11B-SF QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Bushing Size
    SF
  • Coupling Overall Length
    6-1/8 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    4-5/8 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Hub Flange Type Code
    B
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275475
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    18000 in
  • UPC_NO
    697950275475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)