Motion
12B-E
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.4375 in Bore, Cast Iron Material, E Bushing
MI ITEM #01442414
MFR #12B-E
Price$276.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.4375 in Bore, Cast Iron Material, E Bushing
MI ITEM #01442414
MFR #12B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.87/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bushing Size
    E
  • Coupling Overall Length
    7-7/16 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    6 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    11.4 (TPR) hp, 50 (Hytrel) hp
  • Hub Flange Type Code
    B
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275741
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    31500 in
  • UPC_NO
    697950275741

Overview

Mfr description
12B-E QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text