Motion
13B-F
Sleeve Coupling Flange - Spacer Flange, Size 13, 3.9375 in Bore, Cast Iron Material, F Bushing
Mi Item #01442415
MFR #13B-F
Price$473.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 13, 3.9375 in Bore, Cast Iron Material, F Bushing
Mi Item #01442415
MFR #13B-F

Mfr description
13B-F QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.33/each

Specifications

Dimensions

  • Bushing Size
    F
  • Coupling Overall Length
    8-5/8 in
  • Coupling Size Code
    14
  • Flange Diameter  
    11.7500 in
  • Hub End Outside Diameter
    6-5/8 in
  • Length Through Bore  
    2.6875 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Hub Flange Type Code
    B
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275956
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    47268 in
  • UPC_NO
    697950275956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)