Motion
14B-F
Sleeve Coupling Flange - Cast Iron Material
MI ITEM #01442416
MFR #14B-F
Price$801.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Cast Iron Material
MI ITEM #01442416
MFR #14B-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$801.04/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Coupling Size Code
    14
  • Length Through Bore  
    2.6875 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Type
    QD Bushed
  • Manufacturer Upc Number
    697950276083
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950276083

Overview

Mfr description
14B-F QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text