Motion
16B-J
Sleeve Coupling Flange - Size 16, Cast Iron Material
Mi Item #01442417
MFR #16B-J
Price$1,933.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 16, Cast Iron Material
Mi Item #01442417
MFR #16B-J

Mfr description
16B-J QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,933.39/each

Specifications

Dimensions

  • Coupling Size Code
    16
  • Outside Diameter
    18.8750 in

Details

  • Bore Type
    QD Bushed
  • Manufacturer Upc Number
    697950276175
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950276175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)