Motion
10SC48
Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
Mi Item #01442418
MFR #10SC48
Price$282.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
Mi Item #01442418
MFR #10SC48

Mfr description
10SC48-SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.72/each

Specifications

Dimensions

  • Coupling Overall Length
    9.3800 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    4.3800 in
  • Length Through Bore  
    2.2500 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Spacer Flange
  • Color
    Gray
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365606
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
  • UPC_NO
    685144365606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)