Motion
3J 3/4
Sleeve Coupling Flange - Spacer Flange, Size 3, 0.7500 in Bore, Steel Material
Mi Item #01442446
MFR #3J 3/4
Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 3, 0.7500 in Bore, Steel Material
Mi Item #01442446
MFR #3J 3/4

Mfr description
3J 3/4 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Overall Length
    2 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1-1/4 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.1 (TPR) hp
  • Hub Flange Type Code
    J
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276229
  • Material
    Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    60 in
  • UPC_NO
    697950276229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)