Motion
8S 7/8
Sleeve Coupling Flange - Size 8S, Steel Material
Mi Item #01442456
MFR #8S 7/8
Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 8S, Steel Material
Mi Item #01442456
MFR #8S 7/8

Mfr description
8S 7/8 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Outside Diameter
    5.45 in
  • Coupling Overall Length
    4-7/16 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    1-1/8 in
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    2.09375 in
  • Max Angular Misalignment
    0.33 °
  • Max Parallel Misalignment
    0.062 °
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Finished Bore
  • Coupling Type
    Closed
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    S
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277738
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950277738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)