Motion
5J 1/2
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.5000 in Bore, Steel Material
MI ITEM #01442464
MFR #5J 1/2
Your Price$35.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 5, 0.5000 in Bore, Steel Material
MI ITEM #01442464
MFR #5J 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.61/each(List $40.96)

Overview

Mfr description
5J 1/2 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    5
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2-7/8 in
  • Hub End Outside Diameter
    1-7/8 in
  • Torque Capacity
    240 in
  • Max Rpm
    7600 rpm
  • Horsepower @ 100 RPM
    0.38 (TPR) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276502
  • UPC_NO
    697950276502
  • Material
    Steel
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text