Motion
12E
E Type Coupling Sleeve - 12, E, Two Piece Split, EPDM Rubber
Mi Item #01442485
MFR #12E
Price$573.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Type Coupling Sleeve - 12, E, Two Piece Split, EPDM Rubber
Mi Item #01442485
MFR #12E

Mfr description
12E QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.96/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    9-9/16 in
  • Coupling Overall Length
    4-11/16 in
  • Coupling Size Code
    12
  • Length Through Bore
    4.687 in
  • Max Angular Misalignment
    0.175 °
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    9.5600 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    11.4 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    12E
  • Manufacturer Upc Number
    697950275710
  • Material
    EPDM
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    7200 in
  • UPC_NO
    697950275710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)